VFS3300-3FZ
Description
VFS3300-3FZ SOLENOID VALVE ; 5 PORT 4 WAY/3 POSITION 110-120/50-60VAC
Part # VFS3300-3FZ
BDI # 17872178
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Closed Center/Out Position
Overall Length - Inch:
6.89
Voltage:
110-120/50-60 VAC
VFS4100-3FZ-04T
Description
VFS4100-3FZ-04T SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 110-120/50-60VAC
Part # VFS4100-3FZ-04T
BDI # 17872531
Features
Port Type:
1/2" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.8/3.1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
6.083
Voltage:
110-120/50-60 VAC
VFS3130-3G-03F
Description
VFS3130-3G-03F, 5 PORT PILOT OPERATED VALVE (SMARTCATALOG)
Part # VFS3130-3G-03F
BDI # 25738278
Features
Port Type:
3/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.4/1.8 Cv Factor | Air - Inert Gas Fluid | Body Ported | Non Plug In | Internal Pilot | Grommet - 300MM Lead Wire | Flush Non Locking Push Manual Override | In/Out Position | Common Pilot Exhaust
Overall Length - Inch:
5.354
Voltage:
110-120/50-60 VAC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.4/1.3 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
5.354
Voltage:
110-120/50-60 VAC
VFS2100-3FZ
Description
VFS2100-3FZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 110-120/50-60VAC
Part # VFS2100-3FZ
BDI # 17871195
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
3.976
Voltage:
110-120/50-60 VAC