Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.16 Cv Factor | Body Ported | Grommet | Non Locking Push Type
Overall Length - Inch:
3.386
Voltage:
32 VDC
NVZ2150-9MZ-01T(DC32V)
Description
NVZ2150-9MZ-01T(DC32V) ; SY7000 SOL/VALVE, RUBBER SEAL
Part # NVZ2150-9MZ-01T(DC32V)
BDI # 18590657
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.3 Cv Factor | Base Mounted | M Plug With connector | With Light and Surge Voltage Suppressor | Non Locking Push Type
Overall Length - Inch:
3.76
Voltage:
32 VDC