Features
Size:
3.35 IN W
Used For:
1873
Part Description:
1873 Series D Shaped Gripper Attachment
Inch - Metric:
Inch
Material:
EPDM
Other Features:
Side Grip
Part Type:
Gripper Attachment
NS8500-25T 1-1/4 KW SS
Description
NS8500-25T 1-1/4" KW SS SPROCKET ; 614-190-3 MOLDED SPLIT
Part # 8500725
BDI # 21473999
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
LF 831-K450
Description
LF831K4-1/2 TABLETOP CHAIN ; 831 PLASTIC W/PLASTIC TOP 1-1/2" PITCH
Part # 1241160
BDI # 18144291
Features
Chain Pitch - Inch:
1.5
Chain Size:
831
Chain Width - Millimeter:
114.3
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
Medium Duty
NS1500-24T 1-1/2IN KWSS
Description
NS1500-24T 1-1/2 KWSS SPROCKET ; NS1500-24T SPLIT
Part # 9121111
BDI # 19435126
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
HP8505-4.5IN MTW PT
Description
81418141 MATTOP CHAIN W/POSITRACK ; HP8505-4.5" TAB MTW
Part # 8536348
BDI # 22463952
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
114.3
Modular Belting Size:
8505
Modular Belting Type:
Straight Running
Modular Belting Width - Inch:
4.5
Inch - Metric:
Inch
Other Features:
Chain Bottom to Center Distance 1 Inch
Basic Construction:
Solid Top
Pitch - Millimeter:
19.05
Pitch - Inch:
0.75