Features
Size:
12 IN L X 7 IN W | 12 GA Thickness
Used For:
U Trough
Part Description:
U Trough Feeder Shroud
Inch - Metric:
Inch
Other Features:
6 Inch Screw Dia
Product Name:
Screw Conveyor Feeder Shroud
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.125
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
155.575
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
254
Other Features:
9 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
10
611-20935-01
Description
C-5X21 611-20935-01 CONVEYOR ROLLER ; STL ROLL 18C5040REG
Part # 0625320
BDI # 18142706
Features
Roller Width - Inch:
21
Roller Width - Millimeter:
533.4
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Regreasable
Belt Width - Millimeter:
457.2
Product Name:
Roller
NC62-X;54002
Description
NC62-X NR. 54002 STAPLE FASTENER ; 100' L NYLON COVERED SS CABLE
Part # 54002
BDI # 17227647