NS7960-13T_1-1/4IN_1KW1SS_PA
Description
NS7960-13T_1-1/4IN_1KW1SS_PA SPROCKET ; NON RETURNABLE
Part # 10131935
BDI # 27495073
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7960
Mounting Method:
Finished Bore