NS63-23T 1-1/4IN KWSS

COMPARE

NS63-23T 1-1/4IN KWSS

Description
NS63-23T 1-1/4 KW SS SPROCKET ; 614-27-3 MOLDED SPLIT

REXNORD

Part # 9120168

BDI # 18145621

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.508
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.91
Outside Diameter - Millimeter: 150.114
Pitch Diameter - Millimeter: 139.903
Modular - Flat Top Size: 863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS63-23T 1IN KWSS

COMPARE

NS63-23T 1IN KWSS

Description
NS63-23T 1" RD KW SS SPROCKET ; 614-27-1 MOLDED SPLIT

REXNORD

Part # 9120310

BDI # 18145620

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.508
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.91
Other Features: 866 Chain Has 1.5 Inch Pitch | With Set Screw
Pitch Diameter - Millimeter: 139.903
Modular - Flat Top Size: 863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS63-23T 1-7/16IN KWSS

COMPARE

NS63-23T 1-7/16IN KWSS

Description
614 27 4 ; NS63-23T 1-7/16 RD KW SS

REXNORD

Part # 9120169

BDI # 18141558

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.508
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.91
Outside Diameter - Millimeter: 150.114
Pitch Diameter - Millimeter: 139.903
Modular - Flat Top Size: 863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY