Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
FHP
Global Part Number GPN:
383079
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
1066.8
Belt Style:
V-Belt
Belt Outside Length - Inch:
42
Belt Series:
5L
Belt Width - Inch:
0.625
80ATR50
Description
80ATR50 AGRI TURF DRIVE CHAIN ; POR 1IN SINGLE PITCH SINGLE STRAND
Part # 80ATR50
BDI # 27851478
W208PPB5
Description
W208PPB5C5FS544 D5 DEEP GROOVE BALL BRG ; 1.125IN ID 3.1496IN OD 1.4375IN WD
Part # W208PPB5C5FS544 D5
BDI # 1374892
6213ZZ
Description
6213ZZ DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM W DOUBLE SHIELDED
Part # 6213ZZ
BDI # 17144312
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No