M570N7

COMPARE

M570N7

Description
M570N7 COUPLING INSERT ; 4.8" OD NEOPRENE 1.41" THICK 70A

MAGNALOY COUPLING

Part # M570N7

BDI # 1403140

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 4.8
Outside Diameter - Millimeter: 121.92

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 2194.8In-Lbs

Price Inventory : In stock
Loading Price
QTY