ES5-R ELEMENT OMEGA 7300090
Description
ES5-R SPACER ELEMENT ; W/#5 CSC CAPSCREWS & RING
Part # 9648450
BDI # 18143338
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
190.5
Modular Belting Size:
7705
Modular Belting Type:
Straight Running | Back Flexing
Modular Belting Width - Inch:
7.5
Inch - Metric:
Inch
Basic Construction:
Solid Top | Dynamic Transfer System | Positrack Tracking Guide
Pitch - Millimeter:
25.4
Pitch - Inch:
1
Features
Chain Pitch - Inch:
1.5
Chain Size:
880
Chain Width - Millimeter:
114.3
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
Medium Duty | With Tab
SS 815-K325
Description
SS815K3-1/4 TABLETOP CHAIN ; STAINLESS STL 762.33.31
Part # 9066850
BDI # 18621678
Features
Chain Pitch - Inch:
1.5
Chain Size:
815
Chain Width - Millimeter:
82.55
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
3.25
Component:
Chain
Inch - Metric:
Inch
NS7700-16T-1-1/4IN-I-PA
Description
NS7700-16T-1-1/4IN-I-PA SPROCKET ; 614-62-12 MOLDED SPLIT NON RETURNABLE
Part # NS7700-16T-1-1/4IN-I-PA
BDI # 23130343
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Outside Diameter - Millimeter:
130.556
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore