Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
7.37
Outside Diameter - Millimeter:
187.198
Other Features:
Components May or May Not Intermix Among Brands | Red
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Metric
Other Features:
177.8MM Dia X 75.2MM WD; Standard Snap Ring
Coupling Type:
Quick Flex Spacer Coupling | Gear Coupling | Grid Coupling | Elastomeric and Disc Coupling
Part Type:
High Speed Cover
QF100X2-5/8
Description
QF100X2-5/8 COUPLING HUB ; NON RETURNABLE STANDARD STEEL HUB
Part # QF100X2-5/8
BDI # 755101
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
QF250X80MM
Description
QF250X80MM COUPLING HUB ; NON RETURNABLE ELASTOMERIC
Part # QF250X80MM
BDI # 20395924
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling
QF250DESPBODYX7-1/4
Description
QF250DESPBODYX7-1/4 SPACER BODY ; NON RETURNABLE ELASTOMERIC CPLG FLANGED
Part # QF250DESPBODYX7-1/4
BDI # 20395876