LLTHC 30 U-T1 P5
Description
LLTHC 30 U-T1 P5 ; PROFILE RAIL GUIDE LLT
Part # LLTHC 30 U-T1 P5
BDI # 1413586
Features
Series:
LLT
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Normal Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Light Preload
Overall Length - Inch:
3.953
Rail Width - Millimeter:
28
Rail Width - Inch:
1.102
LBCD 16 D-2LS
Description
LBCD 16 D-2LS LINEAR BALL BEARING ; CLOSED DESIGN SELF-ALIGNING
Part # LBCD 16 D-2LS
BDI # 20289473
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Outside Diameter - Millimeter:
26
Length - Millimeter:
36
Length - Inch:
1.417
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LVCR 16D-2LS
Description
LVCR 16D-2LS FLANGED LINEAR BALL BRG ; 16MM 800N CLOSED HSG
Part # LVCR 16D-2LS
BDI # 25126557
STA01-0U6000-X100
Description
STA01-0U6000-X100 DESK CABLE SWITCH ; NON RETURNABLE 2.5M STRAIGHT CABLE
Part # STA01-0U6000-X100
BDI # 21480213