6206LBZC3/L627
Description
6206LBZC3/L627 DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W SINGLE SEAL
Part # 6206LBZC3/L627
BDI # 17144453
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Rubber Seal | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
87016
Description
MRC.87016 DEEP GROOVE BALL BRG ; NON-RETURNABLE 16MMB 35MMOD 11MM WD SR
Part # MRC.87016
BDI # 663276
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
87505
Description
MRC.87505 DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MMB 52MMOD 15MM WD SR
Part # MRC.87505
BDI # 663284
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
87507
Description
MRC.87507 DEEP GROOVE BALL BRG ; NON-RETURNABLE 35MMB 72MMOD 17MM WD SR
Part # MRC.87507
BDI # 663286
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Conrad | Light Duty | Mechanical Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No