NA2AF7-24-LK
Description
NA2AF7-24-LK FLANGED BLOCK BEARING ; 2-BOLT
Part # NA2AF7-24-LK
BDI # 20882023
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
54.1
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish
Housing Style:
2 Bolt Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
144
Number of Mounting Holes:
2
NAIUF7-24B-LK
Description
NAIUF7-24B-LK SELF-ALIGNING INSERT BRG ; 1-1/2" ID
Part # NAIUF7-24B-LK
BDI # 20881991
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
54.1
Length Thru Bore - Inch:
2.13
Outer Race Profile:
Spherical
Other Features:
Poly-Round | Gray Finish
Mounting Method:
Double Lock Collar Sleeve
Features
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Other Features:
Polymer Block Bearing | Gray Bearing Finish
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Polymer
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Sleeve Bearing
Expansion / Non-expansion:
Non-Expansion