NAV4000-N04-3G
Description
NAV4000-N04-3G ; AV SOFT START UP BODY PORT
Part # NAV4000-N04-3G
BDI # 18588093
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.4/4.2 Cv Factor | Air Fluid | Grommet - 300MM Lead Wire | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.858
Voltage:
110/50-60 VAC
NAV4000-N04-3D
Description
NAV4000-N04-3D ; SOFT START UP VALVE
Part # NAV4000-N04-3D
BDI # 17852885
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.4/4.2 Cv Factor | Air Fluid | DIN Terminal with Connector | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.858
Voltage:
110/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.984
Voltage:
110/50-60 VAC
SY7240-3LZ-02T
Description
SY7240-3LZ-02T ; SY7000 SOL/VALVE, RUBBER SEAL
Part # SY7240-3LZ-02T
BDI # 18597221
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1/1 Cv Factor | Air Fluid | Base Mounted | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
5.732
Voltage:
110/50-60 VAC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
5.083
Voltage:
110/50-60 VAC