Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.6
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.75
Features
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel
Coupling Type:
Grid Coupling
Part Type:
Tapered Grid
LTG GREASE 14OZ CARTRIDGE
Description
14 OZLTG GREASE CARTRIDGE ; 0934511 SINGLE *
Part # 4300645
BDI # 18107094
Features
Container Type:
Cartridge
Typical Use:
Coupling
Texture:
Grease
Color:
Dark Brown
Product Name:
Grease
Product Base:
Lithium Complex | Polymer
1070T HUB 1.625 3/8X3/16KW NR 0704639
Description
1070T HUB 1.625 BORE ; 704639
Part # 4300099
BDI # 18105477
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1050T HUB 1.875 1/2x1/4KW NR 0704621
Description
1050T HUB 1.8750 BORE ; 704621
Part # 4300083
BDI # 18105065
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs