6012DU
Description
6012DU DEEP GROOVE BALL BRG ; 60MM BOREX95MM ODX18MM W 1-ROW
Part # 6012DU
BDI # 1186175
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
HK1214-RS-L271
Description
HK 1214 RS ; DRAWN CUP NEEDLE BEARING
Part # HK1214-RS-L271
BDI # 18312615
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591089
Self Aligning:
No
Features
Enclosure:
1 Seal
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Length - Millimeter:
40
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Global Part Number GPN:
0
Length - Inch:
1.575
Self Aligning:
No
Housing Material:
Steel