BB1007DUB
Description
BB1007DUB DUB FLANGED BUSHING ; NON RETURNABLE
Part # BB1007DUB
BDI # 21491786
Features
Profile:
Bushing With Flange Split
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
18.5
Inch - Metric:
Metric
Material:
DU-B
Length Thru Bore - Millimeter:
7
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.276
Other Features:
Self-Lubricating
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.945
Nominal Outside Diameter - Inch:
1.063
Inch - Metric:
Metric
Material:
DU
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
24
Length Thru Bore - Inch:
1.181
Nominal Outside Diameter - Millimeter:
27
Other Features:
Self-Lubricating
GM2432-036
Description
GM2432-036 GAR-MAXAA SLEEVE BEARING ; NON RETURNABLE
Part # GM2432-036
BDI # 363140
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
50.902
GM1216-020
Description
GM1216-020 GAR-MAXAA SLEEVE BEARING ; NON RETURNABLE
Part # GM1216-020
BDI # 362836
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
25.502
1620DU
Description
1620DU DU CYLINDRICAL BUSHING ; 16MM ID 20MM L NON RETURNABLE
Part # 1620DU
BDI # 361529
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.709
Inch - Metric:
Metric
Material:
DU
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.787
Nominal Outside Diameter - Millimeter:
18
Other Features:
Self-Lubricating