0332-00029
Description
0332-00029 SPLINED COUPLING ; NON-RETURNABLE 1-1/4" SPLINE OD 3" L
Part # 0332-00029
BDI # 486338
0332-00341
Description
0332-00341 SPLINED COUPLING ; NON-RETURNABLE 1-3/8" OD 2-3/4" L
Part # 0332-00341
BDI # 486374
SSHERA35ES 19.93 56C .750
Description
SSHERA35ES 19.93 56C .750 WORM GR REDCR ; NON-RETURNABLE HIGH EFF RIGHT ANGL SS
Part # 0250-56804
BDI # 21437449
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
88
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.7
11 1/1 A B ST
Description
11 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00501
BDI # 476388
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.188
Overall Width - Inch:
9.219