P3U222N
Description
P3U222N PILLOW BLOCK BALL BEARING ; 1-3/8" SHAFT DIA
Part # 2005080
BDI # 576981
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.85
Other Features:
Single Row
Global Part Number GPN:
245587
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
CSEB22444H
Description
CSEB22444H CARTRIDGE ROLLER BEARING ; 2-3/4" SHAFT DIA
Part # 2001055
BDI # 579619
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.407
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ER24K
Description
ER 24 K INSERT BALL BEARING ; 3.14" OD X 1.5" ID X 1.0923" W
Part # 2015355
BDI # 19272128
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.225
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562562
Mounting Method:
Concentric Collar
PLY335N
Description
PLY335N PILLOW BLOCK BALL BEARING ; 2-3/16" SHAFT DIA
Part # 2022657
BDI # 577153
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.625
Other Features:
Single Row | Heavy Duty | Low Base
Global Part Number GPN:
516582
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FB3U219N
Description
FB3U219N FLANGED BLOCK BALL BEARING ; 1-3/16" SHAFT DIA
Part # 2020715
BDI # 575407
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
556348
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing