Features
Component:
Sleeve Assembly
Width - Millimeter:
62.713
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
Width - Inch:
2.469
153 KD 10 CA
Description
153 KD 10 CA CENTER ASSEMBLY ; FOR DISC COUPLING
Part # 2360360
BDI # 316510
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
13600In-Lbs
1050T10 AK
Description
1050T10 AK VERTICAL ACCESSORY KIT ; FOR GRID COUPLING
Part # 1965458
BDI # 317925
Features
Other Features:
Components may or may not inter-mix among brands - KOP-GRID
Coupling Type:
Grid Coupling
Part Type:
Horizontal Split Cover Accessory Kit
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub
Hub Diameter - Millimeter:
87.376
Hub Diameter - Inch:
3.44
Coupling Type:
Grid Coupling
Torque:
8000In-Lbs
1050T10 CGA
Description
1050T10 CGA COVER/GRID ASSEMBLY ; NON-RETURNABLE FOR GRID COUPLING
Part # 1965789
BDI # 317926
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
79.248
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.43
Outside Diameter - Millimeter:
137.922
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
3.12