6206-ZZC3
Description
6206-ZZC3 DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM WD
Part # 6206-ZZ-C3
BDI # 1424851
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6309-ZZC3
Description
6309-ZZC3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD SHIELDED
Part # 6309-ZZ-C3
BDI # 1424974
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
208PP;208PP Z3 FS50000
Description
208PP DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM WD
Part # 208PP
BDI # 1312166
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1330
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
9104PP
Description
9104PP DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM WD
Part # 9104PP
BDI # 1352263
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1615
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6004 2RSJEM
Description
6004 2RSJEM DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD 2-SEALS
Part # 6004 2RSJEM
BDI # 21988067
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2771
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No