ZSE20A(F), Digital Vacuum Sensor, 3 Screen 2 Output with Analog, IP40
ZSE20A(F) is a digital vacuum sensor with an informative, easy to read 3 screen, 3 color display. The main screen shows the instantaneous reading in red or green, while two sub-screens can display the setting label and its numeric value in orange. Compared to the ZSE20(F), the ZSE20A(F) adds a 2nd switch output, plus an analog voltage or current output. The switch output responds within 1.5ms once the set pressure value is reached. Both vacuum and compound pressure ranges are offered. ZSE20A(F) is UL/CSA, CE and RoHS compliant, with an IP40 enclosure rating.
- Great value for vacuum sensing in dry environments
- 3 setting modes: 3-step, simple, function selection
- 7 displayabe units: MPa, kPa, kgf/cm2, bar, psi, inHg, mmHg
- 2 switch outputs (NPN or PNP) plus 1 analog output (V or mA)
- Port sizes: M5 (female), 1/8 Rc (male), 1/8 NPT (male)
- Bracket or panel mounting options
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.