https://www.bdiexpress.com/medias/INDDODPBXXXX-SLV-RTL-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjZ8aW1hZ2UvanBlZ3xhR1ZpTDJoaE1TOHhNRFkyTlRRNE9ESTROVGN5Tmk5SlRrUkVUMFJRUWxoWVdGaGZVMHhXWDFKVVRGOURTVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZDc3ZmFiZTA2MjlmYjFlNTIzYjg3ZTJiN2Q1NDIwYTZjZGNiNDYyMDEzODY4NzU0N2JhNGY4NWQ2MDYzNDYyZQ
https://www.bdiexpress.com/medias/INDDODPBXXXX-SLV-RTL-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjZ8aW1hZ2UvanBlZ3xhR1ZpTDJoaE1TOHhNRFkyTlRRNE9ESTROVGN5Tmk5SlRrUkVUMFJRUWxoWVdGaGZVMHhXWDFKVVRGOURTVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZDc3ZmFiZTA2MjlmYjFlNTIzYjg3ZTJiN2Q1NDIwYTZjZGNiNDYyMDEzODY4NzU0N2JhNGY4NWQ2MDYzNDYyZQ
DODGE
DODGE
4-7/16 SLV RTL PILLOW BLOCK MOD ; 430912
DODGE DODGE
Description
4-7/16 SLV RTL PILLOW BLOCK MOD; 430912 ; NON-RETURNABLE PLAIN SLEEVE BRG 4-7/16"B
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 7" Base to Center Height; Shaft Mount Mount; Plain Bearing; 17-1/8" Minimum Bolt Spacing; 18-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
4-7/16 SLV RTL PILLOW BLOCK MOD ; 430912
BDI #
27317267
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4-7-16-SLV-RTL-PILLOW-BLOCK-MOD-;-430912/p/27317267
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
138.322
EAN
0782475520923
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 7" Base to Center Height; Shaft Mount Mount; Plain Bearing; 17-1/8" Minimum Bolt Spacing; 18-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
8 Inch | 203.2 Millimeter
Bolt Spacing Maximum
18.875 Inch | 479.425Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Bolt Spacing Minimum
17.125 Inch | 434.975Millimeter
Nominal Bolt Center to Center
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

