Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P38-14M-40-2517 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NTV8aW1hZ2UvanBlZ3xhRGt5TDJnNVpDOHhNRGd4TXpnMU9EYzNOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyYWNhZDdjNmYwMjVmNWNhOWJlODNlYmMxMWYyODJhMDRlNjhhYjk1MmVkNThiYjA1NjYwNDA2OGVmM2MwOWM3
18383427 Pulleys - Synchronous 

TB WOODS TB WOODS

P38-14M-40-2517

Description

P38-14M-40-2517 SYNCHRONOUS PULLEY

Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 38 Teeth; 46.05MM Face Width; Bushed; 183.388MM Flange OD; 166.6MM OD; 169.34MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

P38-14M-40-2517

BDI #
18383427

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total:

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
5.488
EAN
0698672126274
Product Group - BDI
M02356
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P3814M40TL
Manufacturer Internal Number
P3814M40TL
Weight / LBS
12.2
Long Description
Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 38 Teeth; 46.05MM Face Width; Bushed; 183.388MM Flange OD; 166.6MM OD; 169.34MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Belt Width
1.575 Inch | 40 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.22 Inch | 183.388 Millimeter
Outside Diameter
6.559 Inch | 166.6 Millimeter
Pitch Diameter
6.667 Inch | 169.34 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 60 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh