Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

985249 https://www.bdiexpress.com/medias/INDLOCACSRYX-APLTR-DUALCRTDG-MIX-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAxMzF8aW1hZ2UvanBlZ3xhRGd6TDJnMFppOHhNRFUxTnpJME9EUTNNVEEzTUM5SlRrUk1UME5CUTFOU1dWaGZRVkJNVkZKZlJGVkJURU5TVkVSSFgwMUpXRjh6TURCNE16QXdMbXB3Wnd8MzdiMDFlYjU4MDIxMTQ2NWJiZjYyYTI5ZTAwOTMxMDA5OWExZTYwNzEzZmNmNTM3MDA4NmEyYWZiYWMzNGQ5Mg
1056439 Chemical Accessories 

LOCTITE LOCTITE

985249

Description

NOT AVAILABLE IN US

Dual Cartridge Pneumatic Applicator; Size 490 Ml; For Epoxy Adhesive Dispenser

Part #

470572 - OBS

BDI #
1056439

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
2.552
Product Group - BDI
C00104
Product Name
Applicator
Product Description
Dual Cartridge Pneumatic Applicator
Application
Epoxy Adhesive Dispenser
Size if applicable
490 Ml
Other Features
Hand Held | Manually Operated Meter-Mix Dispenser | Compatible with 10:1 Mix Ratio Products
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.20.90.00
Noun
Applicator
Keyword String
Pneumatic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
985249
Weight / LBS
5.622
Long Description
Dual Cartridge Pneumatic Applicator; Size 490 Ml; For Epoxy Adhesive Dispenser