对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

1910ZR https://www.bdiexpress.com/medias/INDIRWXXXXXX-8202-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NjZ8aW1hZ2UvanBlZ3xhR1prTDJnek1TODVORE00TnpVM016VTFOVFV3TG1wd1p3fGRiNjg2M2RjZjUwMmVlOTQwYzljOWE2NGI1ZmU2YzQ3NGQwNmZmOTgyMzUyMTU5NDlkM2Q0MGQ5Nzc0NDVkN2Y
18492479 手工工具 

IRWIN TOOLS IRWIN TOOLS

1910ZR

描述

IRWIN TOOLS 1910ZR

Tap and Die; Most Metal Applicable Material; Right Cutting Direction; 2-3/4" Nominal Height; 4-1/2" Nominal Length; High Carbon Steel Material; 6 Number of Flute; Bulk Packing Type; Taper Style; Taper Tap Tap Type; 2" Nominal Thread Size; NPT Thread Standard; 11.5 Nominal Thread Per Inch; 2-3/4" Nominal Width; Irwin Hanson

制造商部件号

1910ZR

BDI部件号
18492479

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
STANLEY BLACK & DECKER
最低订购量
EAN条码
0042526019104
重量 / Kilogram
1.394
Product Group - BDI
G00140
名称
Tap and Die
制造商货号
585-1910ZR
重量/磅
3.13
产品明细
Tap and Die
产品规格
Most Metal Applicable Material; Right Cutting Direction; 2-3/4" Nominal Height; 4-1/2" Nominal Length; High Carbon Steel Material; 6 Number of Flute; Bulk Packing Type; Taper Style; Taper Tap Tap Type; 2" Nominal Thread Size; NPT Thread Standard; 11.5 Nominal Thread Per Inch; 2-3/4" Nominal Width
详细描述
Tap and Die; Most Metal Applicable Material; Right Cutting Direction; 2-3/4" Nominal Height; 4-1/2" Nominal Length; High Carbon Steel Material; 6 Number of Flute; Bulk Packing Type; Taper Style; Taper Tap Tap Type; 2" Nominal Thread Size; NPT Thread Standard; 11.5 Nominal Thread Per Inch; 2-3/4" Nominal Width; Irwin Hanson