https://www.bdiexpress.com/medias/INDXXXXXXXXX-25124385-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU1OTh8aW1hZ2UvanBlZ3xhR1JoTDJnM01TOHhNREUwTVRjd01URXhNVGd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpRek9EVmZNekF3V0RNd01DNXFjR2N8ZjVlMWVhZGY1ODQ4NDVkMmM5ZDg1MmZmNDRiZWIwMDdlZTM0Njc5MWM1YTRmMzU2OTIxZmRlMzU4MzZmZGFkNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25124385-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU1OTh8aW1hZ2UvanBlZ3xhR1JoTDJnM01TOHhNREUwTVRjd01URXhNVGd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpRek9EVmZNekF3V0RNd01DNXFjR2N8ZjVlMWVhZGY1ODQ4NDVkMmM5ZDg1MmZmNDRiZWIwMDdlZTM0Njc5MWM1YTRmMzU2OTIxZmRlMzU4MzZmZGFkNg
BDI APPROVED
BDI APPROVED
00009
BDI APPROVED BDI APPROVED
描述
BDI APPROVED 00009
Utility Sponge; Large Size; 6-1/4" Length; 4-1/4" Width; 2-1/8" Thickness; Polyester; Yellow; Heavy Duty; 12 Per Pack
制造商部件号
00009
BDI部件号
25124385
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E4%BF%9D%E6%B4%81%E7%94%A8%E5%93%81-%E5%8D%AB%E7%94%9F%E8%AE%BE%E5%A4%87/00009/p/25124385
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00210
名称
Sponge
产品明细
Utility Sponge
产品规格
Large Size; 6-1/4" Length; 4-1/4" Width; 2-1/8" Thickness; Polyester; Yellow; Heavy Duty; 12 Per Pack
详细描述
Utility Sponge; Large Size; 6-1/4" Length; 4-1/4" Width; 2-1/8" Thickness; Polyester; Yellow; Heavy Duty; 12 Per Pack

