https://www.bdiexpress.com/medias/INDXXXXXXXXX-412-09551-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MDZ8aW1hZ2UvanBlZ3xhRFJsTDJnNE5TOHhNRFF5TURBNE5UZ3hOek0zTkM5SlRrUllXRmhZV0ZoWVdGaGZOREV5WHpBNU5UVXhYek13TUhnek1EQXVhbkJufGQxZGE3MzIzYTJkOTIxNjdhNzMxMzgyNmY2NjllNGZiM2YwOGNjN2I2OGJmZGFiYmZmMDBmMjc4MTc3OWFkZGI
https://www.bdiexpress.com/medias/INDXXXXXXXXX-412-09551-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MDZ8aW1hZ2UvanBlZ3xhRFJsTDJnNE5TOHhNRFF5TURBNE5UZ3hOek0zTkM5SlRrUllXRmhZV0ZoWVdGaGZOREV5WHpBNU5UVXhYek13TUhnek1EQXVhbkJufGQxZGE3MzIzYTJkOTIxNjdhNzMxMzgyNmY2NjllNGZiM2YwOGNjN2I2OGJmZGFiYmZmMDBmMjc4MTc3OWFkZGI
KIMBERLY CLARK
KIMBERLY CLARK
09551
KIMBERLY CLARK KIMBERLY CLARK
描述
KIMBERLY CLARK 09551
Toilet Paper Dispenser; Smoke Color; 5.8" Nominal Depth; 13.12" Nominal Height; Plastic Material; 1 EA/EA Quantity; Cored Roll Type; 20.43" Nominal Width; For Roll Size 2 X JRT Jr, JRT Sr and Stub Roll
制造商部件号
09551
BDI部件号
26891584
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E4%BF%9D%E6%B4%81%E7%94%A8%E5%93%81-%E5%8D%AB%E7%94%9F%E8%AE%BE%E5%A4%87/09551/p/26891584
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0036000955149
重量 / Kilogram
2.265
Product Group - BDI
G00210
名称
Dispenser
关键字串
Paper
产品明细
Toilet Paper Dispenser
产品规格
Smoke Color; 5.8" Nominal Depth; 13.12" Nominal Height; Plastic Material; 1 EA/EA Quantity; Cored Roll Type; 20.43" Nominal Width
详细描述
Toilet Paper Dispenser; Smoke Color; 5.8" Nominal Depth; 13.12" Nominal Height; Plastic Material; 1 EA/EA Quantity; Cored Roll Type; 20.43" Nominal Width; For Roll Size 2 X JRT Jr, JRT Sr and Stub Roll

