https://www.bdiexpress.com/medias/INDXXXXXXXXX-412-04142-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NDV8aW1hZ2UvanBlZ3xhRGd4TDJoallTOHhNRFF5TURBNE1USTVOVE01TUM5SlRrUllXRmhZV0ZoWVdGaGZOREV5WHpBME1UUXlYek13TUhnek1EQXVhbkJufDMwY2UzZDU4ODM3MmM1MDMzOGQ3ZWZlNjhjMDYxMWVmMDkwMzBjMWI5MDBiMDgzY2Q0NzA0M2Q4ZTI0MDk0MTM
KIMBERLY CLARK
KIMBERLY CLARK
4142
KIMBERLY CLARK KIMBERLY CLARK
描述
KIMBERLY CLARK 4142
Towel and Wiper; Natural Color; Dust, Liquid Dirt Types; 800FT Length per Sheet; Paper Material; Unscented Odor/Scent; Roll Packaging; Roll Packing Type; 1 Ply; 12/Case Quantity; 800FT Nominal Roll Length; Hardwound Roll Towel Type; 8" Width Per Sheet; For General Purpose Application
制造商部件号
4142
BDI部件号
26531350
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E4%BF%9D%E6%B4%81%E7%94%A8%E5%93%81-%E5%8D%AB%E7%94%9F%E8%AE%BE%E5%A4%87/4142/p/26531350
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0036000041429
重量 / Kilogram
19.05
Product Group - BDI
G00210
名称
Towel and Wiper
重量/磅
3.79
产品明细
Towel and Wiper
产品规格
Natural Color; Dust, Liquid Dirt Types; 800FT Length per Sheet; Paper Material; Unscented Odor/Scent; Roll Packaging; Roll Packing Type; 1 Ply; 12/Case Quantity; 800FT Nominal Roll Length; Hardwound Roll Towel Type; 8" Width Per Sheet
详细描述
Towel and Wiper; Natural Color; Dust, Liquid Dirt Types; 800FT Length per Sheet; Paper Material; Unscented Odor/Scent; Roll Packaging; Roll Packing Type; 1 Ply; 12/Case Quantity; 800FT Nominal Roll Length; Hardwound Roll Towel Type; 8" Width Per Sheet; For General Purpose Application