SHOWA GLOVE
SHOWA GLOVE
455-10
SHOWA GLOVE SHOWA GLOVE
描述
SHOWA GLOVE 455-10
Brush and Broom; 3" Bristle Length; Tampico Bristle Material; Lacquered Handle Finish; Wood Handle Material; 12" Nominal Overall Length
制造商部件号
455-10
BDI部件号
19296381
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E4%BF%9D%E6%B4%81%E7%94%A8%E5%93%81-%E5%8D%AB%E7%94%9F%E8%AE%BE%E5%A4%87/455-10/p/19296381
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.908
Product Group - BDI
S00262
名称
Brush and Broom
产品明细
Brush and Broom
产品规格
3" Bristle Length; Tampico Bristle Material; Lacquered Handle Finish; Wood Handle Material; 12" Nominal Overall Length
详细描述
Brush and Broom; 3" Bristle Length; Tampico Bristle Material; Lacquered Handle Finish; Wood Handle Material; 12" Nominal Overall Length


