KIMBALL MIDWEST
KIMBALL MIDWEST
682
KIMBALL MIDWEST KIMBALL MIDWEST
描述
KIMBALL MIDWEST 682
Metallic Bin; 32 Compartment Drawer; Large Drawer; 18" Width X 12" Depth X 3" Height; Steel; Grey Powder Coated
制造商部件号
682
BDI部件号
21514610
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E4%BF%9D%E6%B4%81%E7%94%A8%E5%93%81-%E5%8D%AB%E7%94%9F%E8%AE%BE%E5%A4%87/682/p/21514610
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Bin
关键字串
Metallic
产品明细
Metallic Bin
产品规格
32 Compartment Drawer; Large Drawer; 18" Width X 12" Depth X 3" Height; Steel; Grey Powder Coated
详细描述
Metallic Bin; 32 Compartment Drawer; Large Drawer; 18" Width X 12" Depth X 3" Height; Steel; Grey Powder Coated