Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BPO500 https://www.bdiexpress.com/medias/INDBDYABSRNT-1006905-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NDF8aW1hZ2UvanBlZ3xhR00xTDJnd1ppOHhNRFkyTVRZM056QXpPVFkwTmk5SlRrUkNSRmxCUWxOU1RsUmZNVEF3Tmprd05WOHpNREI0TXpBd0xtcHdad3xjZjU4MDA2MmJmNWRjZWQxN2FlZDY5ZDVmM2E1YzkzYzkwZDIyOTNmZDAwNjUyMzg3YjQ5MTVjNmU5ZWVmZGNj
1006905 Janitorial And Sanitation 

BRADY BRADY

BPO500

Description

BPO500 ABSORBENT PAD ; BPO500 15"X17" LGT 100/BL

Absorbent Pad; 17 Gal Absorption Capacity; 15" Width; 17" Length; Light Absorbency; White Color; Polypropylene Material; 1 Ply; Quantity 1 BA / BA; For Absorbents and Spill Control

Part #

114295

BDI #
1006905

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

46.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 46.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0662706892756
Product Group - BDI
S00266
Harmonized Tariff Code
7418.11.40.00
Noun
Pad
Keyword String
Absorbent
Manufacturer URL
https://www.bradycorp.com
Product Detail
Absorbent Pad
Product Specification
17 Gal Absorption Capacity; 15" Width; 17" Length; Light Absorbency; White Color; Polypropylene Material; 1 Ply; Quantity 1 BA / BA
Long Description
Absorbent Pad; 17 Gal Absorption Capacity; 15" Width; 17" Length; Light Absorbency; White Color; Polypropylene Material; 1 Ply; Quantity 1 BA / BA; For Absorbents and Spill Control