https://www.bdiexpress.com/medias/INDXXXXXXXXX-27439103-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNDN8aW1hZ2UvanBlZ3xhRGxqTDJoalpTOHhNRFF4T0RVM09EVTFORGt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXpreE1ETmZNekF3ZURNd01DNXFjR2N8M2ZkMDg2NDk1YjUzMGNmZjE3ZWI3ZWZkNzM2MDk1NDlkYTZiMTVjZWY0ZGEzNDkzYWI2NWE3MWY0MGU0MjQzZA
BDI APPROVED FL POWR
BDI APPROVED FL POWR
H0400075PW1000
BDI APPROVED FL POWR BDI APPROVED FL POWR
描述
BDI APPROVED FL POWR H0400075PW1000
PVC Pipe; 3/4" Nominal Pipe Size; 0.804" Inside Diameter; 1.05" Outside Diameter; 10' Length; White; Schedule 40; Plain End; Water Fluid
制造商部件号
H0400075PW1000
BDI部件号
27439104
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E4%BF%9D%E6%B4%81%E7%94%A8%E5%93%81-%E5%8D%AB%E7%94%9F%E8%AE%BE%E5%A4%87/H0400075PW1000/p/27439104
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Pipe
关键字串
PVC
产品明细
PVC Pipe
产品规格
3/4" Nominal Pipe Size; 0.804" Inside Diameter; 1.05" Outside Diameter; 10' Length; White; Schedule 40; Plain End; Water Fluid
详细描述
PVC Pipe; 3/4" Nominal Pipe Size; 0.804" Inside Diameter; 1.05" Outside Diameter; 10' Length; White; Schedule 40; Plain End; Water Fluid