

27439103
Janitorial And Sanitation
BDI APPROVED FL POWR
BDI APPROVED FL POWR
H0400100PW1000
BDI APPROVED FL POWR BDI APPROVED FL POWR
Description
H0400100PW1000 PVC PIPE CHLORFIT ; 1IN NOM X10FT WHITE SCH40 450PSI
PVC Pipe; 1" Nominal Pipe Size; 1.029" Inside Diameter; 1.315" Outside Diameter; 10' Length; White; Schedule 40; Plain End; Water Fluid
Part #
H0400100PW1000
BDI #
27439103
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/Janitorial-And-Sanitation/H0400100PW1000/p/27439103
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171617
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
3917.23.00.00
Noun
Pipe
Keyword String
PVC
Product Detail
PVC Pipe
Product Specification
1" Nominal Pipe Size; 1.029" Inside Diameter; 1.315" Outside Diameter; 10' Length; White; Schedule 40; Plain End; Water Fluid
Long Description
PVC Pipe; 1" Nominal Pipe Size; 1.029" Inside Diameter; 1.315" Outside Diameter; 10' Length; White; Schedule 40; Plain End; Water Fluid