Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SSTHG-2-304 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167671-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTR8aW1hZ2UvanBlZ3xhR1pqTDJnNE9TOHhNREk1TmpFNE1UVTFOVEl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpjMk56RmZNekF3ZURNd01DNXFjR2N8MmM3Mzc5MDg2NDhiNGM5ZWJlMzQ1ODc3NDFiNjg2NjMyNTcwM2IwZTFhZjY4YjAxNTRmZTc4OTlmMmY1OWVkMg
25167671 Janitorial And Sanitation 

SANITARY SOLUTIONS SANITARY SOLUTIONS

SSTHG-2-304

Description

SSTHG-2-304 TUBE HANGER ; 2IN

Hanger; 2" Tube Outside Diameter; 4.313" Length; 2-5/8" Height; 304 Stainless Steel; Hex Shape; With Rubber Grommet

Part #

SSTHG-2-304

BDI #
25167671

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SANITARY SOLUTIONS
Minimum Buy Quantity
N/A
UNSPSC
31162306
Weight / Kilogram
0
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.80
Noun
Hanger
Manufacturer URL
https://www.sanitarysolutions.com
Weight / LBS
0.45
Product Detail
Hanger
Product Specification
2" Tube Outside Diameter; 4.313" Length; 2-5/8" Height; 304 Stainless Steel; Hex Shape; With Rubber Grommet
Long Description
Hanger; 2" Tube Outside Diameter; 4.313" Length; 2-5/8" Height; 304 Stainless Steel; Hex Shape; With Rubber Grommet