

CHANNELOCK
CHANNELOCK
VBV1210.CL
CHANNELOCK CHANNELOCK
描述
CHANNELOCK VBV1210.CL
Wet/Dry Vacuum Cleaner; 12 Gallon Capacity; 5.0-Peak HP Power; 120V Voltage; 140CFM Airflow; 2-1/2" Hose Diameter; 7' Length; 12' Cord Length; With Blower
制造商部件号
VBV1210.CL
BDI部件号
25165219
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E4%BF%9D%E6%B4%81%E7%94%A8%E5%93%81-%E5%8D%AB%E7%94%9F%E8%AE%BE%E5%A4%87/VBV1210-CL/p/25165219
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00160
名称
Cleaner
关键字串
Vacuum Wet/Dry
产品明细
Wet/Dry Vacuum Cleaner
产品规格
12 Gallon Capacity; 5.0-Peak HP Power; 120V Voltage; 140CFM Airflow; 2-1/2" Hose Diameter; 7' Length; 12' Cord Length; With Blower
详细描述
Wet/Dry Vacuum Cleaner; 12 Gallon Capacity; 5.0-Peak HP Power; 120V Voltage; 140CFM Airflow; 2-1/2" Hose Diameter; 7' Length; 12' Cord Length; With Blower