https://www.bdiexpress.com/medias/INDXXXXXXXXX-341-0323-0121-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYxOXxpbWFnZS9qcGVnfGFHSTVMMmhqTXk4eE1EUTFNRGN6T0RNME9EQTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk16UXhYekF6TWpOZk1ERXlNVjh6TURCNE16QXdMbXB3Wnd8YjdlYWJlNDAyYzMwMDEzZGRjNTU0NDMxNGMzOTJhOGQ5MjY5NWJmZTU0NWQ3ZTY3OWZkNDQzYjAxOWQyZWRkMw
ESAB
ESAB
0323-0121
ESAB ESAB
描述
ESAB 0323-0121
Tip and Nozzle; Acetylene and Hydrogen Gas Type; 65 Deg Head Angle; 4-1/2" Nominal Length; Copper Material; Boxed Packing Type; 2 Nominal Tip Size Symbol; W Type; For Heating/Welding Application; For Used With 300 Series; Victor
制造商部件号
0323-0121
BDI部件号
18440823
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%84%8A%E6%8E%A5%E4%BA%A7%E5%93%81/0323-0121/p/18440823
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.21
Product Group - BDI
G00360
名称
Tip and Nozzle
重量/磅
0.4
产品明细
Tip and Nozzle
产品规格
Acetylene and Hydrogen Gas Type; 65 Deg Head Angle; 4-1/2" Nominal Length; Copper Material; Boxed Packing Type; 2 Nominal Tip Size Symbol; W Type
详细描述
Tip and Nozzle; Acetylene and Hydrogen Gas Type; 65 Deg Head Angle; 4-1/2" Nominal Length; Copper Material; Boxed Packing Type; 2 Nominal Tip Size Symbol; W Type; For Heating/Welding Application; For Used With 300 Series; Victor