https://www.bdiexpress.com/medias/INDXXXXXXXXX-341-0323-0122-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg5NHxpbWFnZS9qcGVnfGFEQmtMMmhqTnk4eE1EUTFNRGMwTVRnNE56QXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk16UXhYekF6TWpOZk1ERXlNbDh6TURCNE16QXdMbXB3Wnd8OWM0NmViNTM5YjMzMDY2YmZiNzk3NzRjMWEzMzgyNjcyOTc5MTU1MjA1MzAxNGUxMGQyMWE4OTExOTBjMWMxOQ
ESAB
ESAB
0323-0122
ESAB ESAB
描述
ESAB 0323-0122
Tip and Nozzle; Acetylene Gas Type; 65 Deg Head Angle; Elbow Tip Head Type; Copper Material; 0.071" Orifice; 3 Nominal Tip Size Symbol; 1 Piece Cutting Tip Type; For General Purpose Welding and Preheating Application; For Used With 300 Series, 100 Series; Victor
制造商部件号
0323-0122
BDI部件号
18440824
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%84%8A%E6%8E%A5%E4%BA%A7%E5%93%81/0323-0122/p/18440824
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.22
Product Group - BDI
G00360
名称
Tip and Nozzle
产品明细
Tip and Nozzle
产品规格
Acetylene Gas Type; 65 Deg Head Angle; Elbow Tip Head Type; Copper Material; 0.071" Orifice; 3 Nominal Tip Size Symbol; 1 Piece Cutting Tip Type
详细描述
Tip and Nozzle; Acetylene Gas Type; 65 Deg Head Angle; Elbow Tip Head Type; Copper Material; 0.071" Orifice; 3 Nominal Tip Size Symbol; 1 Piece Cutting Tip Type; For General Purpose Welding and Preheating Application; For Used With 300 Series, 100 Series; Victor