https://www.bdiexpress.com/medias/INDXXXXXXXXX-341-0387-0065-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk2MXxpbWFnZS9qcGVnfGFEa3lMMmczT0M4eE1EUTFNRGMwTWpBNE16WXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk16UXhYekF6T0RkZk1EQTJOVjh6TURCNE16QXdMbXB3Wnd8NGY3NTM0YTc5ODVkOGFiZDFhZDZjZTZlYWMxOTVmZTNmNTEzMWQzZGY3ODBhZmE5ZGYwZGNlNjdlZTgwYmI5Ng
ESAB
ESAB
0323-0261
ESAB ESAB
描述
ESAB 0323-0261
Tip and Nozzle; Acetylene and Hydrogen Gas Type; Angled Nozzle Head Type; 17.5" Nominal Length; Brass and Copper Material; Size 12 Orifice; MFA Series; 12 Nominal Tip Size Symbol; MFA Type; For General Purpose/Hand and Machine Torch Cutting Application; For Used With HD 310C Series; Victor
制造商部件号
0323-0261
BDI部件号
18440826
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%84%8A%E6%8E%A5%E4%BA%A7%E5%93%81/0323-0261/p/18440826
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.63
Product Group - BDI
G00360
名称
Tip and Nozzle
产品明细
Tip and Nozzle
产品规格
Acetylene and Hydrogen Gas Type; Angled Nozzle Head Type; 17.5" Nominal Length; Brass and Copper Material; Size 12 Orifice; MFA Series; 12 Nominal Tip Size Symbol; MFA Type
详细描述
Tip and Nozzle; Acetylene and Hydrogen Gas Type; Angled Nozzle Head Type; 17.5" Nominal Length; Brass and Copper Material; Size 12 Orifice; MFA Series; 12 Nominal Tip Size Symbol; MFA Type; For General Purpose/Hand and Machine Torch Cutting Application; For Used With HD 310C Series; Victor