

ESAB
ESAB
0330-0284
ESAB ESAB
描述
ESAB 0330-0284
Tip and Nozzle; Acetylene Gas Type; Angled; 30 Deg Head Type; Copper Material; Size 2 Orifice; 1 Series; 2 Nominal Tip Size Symbol; 101 Type; For General Purpose/Hand and Machine Torch Cutting Application; For Used With Any Victor Style Torch or Cutting Attachment That Accepts Victor 1 Series Cutting Tips; Victor
制造商部件号
0330-0284
BDI部件号
18440863
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%84%8A%E6%8E%A5%E4%BA%A7%E5%93%81/0330-0284/p/18440863
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
G00360
名称
Tip and Nozzle
产品明细
Tip and Nozzle
产品规格
Acetylene Gas Type; Angled; 30 Deg Head Type; Copper Material; Size 2 Orifice; 1 Series; 2 Nominal Tip Size Symbol; 101 Type
详细描述
Tip and Nozzle; Acetylene Gas Type; Angled; 30 Deg Head Type; Copper Material; Size 2 Orifice; 1 Series; 2 Nominal Tip Size Symbol; 101 Type; For General Purpose/Hand and Machine Torch Cutting Application; For Used With Any Victor Style Torch or Cutting Attachment That Accepts Victor 1 Series Cutting Tips; Victor