

ESAB
ESAB
0380-0217
ESAB ESAB
描述
ESAB 0380-0217
Torch and Handle; 10" Nominal Barrel Length; Brass Body Material; 7" Maximum Cutting Capacity; Acetylene Gas Type; Includes 2-Hose Manifold Block and Reverse Flow Check Valve; 14" Nominal Length; 7" Racking Length; Straight Type; For Used on Cutting Tip Series 1 Type 101, 101 30 Deg, and 101L; Victor
制造商部件号
0380-0217
BDI部件号
18440867
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%84%8A%E6%8E%A5%E4%BA%A7%E5%93%81/0380-0217/p/18440867
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.19
Product Group - BDI
G00360
名称
Torch and Handle
产品明细
Torch and Handle
产品规格
10" Nominal Barrel Length; Brass Body Material; 7" Maximum Cutting Capacity; Acetylene Gas Type
详细描述
Torch and Handle; 10" Nominal Barrel Length; Brass Body Material; 7" Maximum Cutting Capacity; Acetylene Gas Type; Includes 2-Hose Manifold Block and Reverse Flow Check Valve; 14" Nominal Length; 7" Racking Length; Straight Type; For Used on Cutting Tip Series 1 Type 101, 101 30 Deg, and 101L; Victor