

ESAB
ESAB
0381-1621
ESAB ESAB
描述
ESAB 0381-1621
Torch and Handle; Hose 9/16"-18 Unless Noted Connection; 5" Maximum Cutting Capacity; 1/8" Minimum Cutting Capacity; All Fuel Gas Gas Type; 90 Deg Head Angle; Includes Built-In Flashback Arrestor and Reverse Flow Check Valve; 21" Nominal Length; Series 1 Uses Cutting Tip; Victor
制造商部件号
0381-1621
BDI部件号
18440872
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%84%8A%E6%8E%A5%E4%BA%A7%E5%93%81/0381-1621/p/18440872
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.47
Product Group - BDI
G00360
名称
Torch and Handle
产品明细
Torch and Handle
产品规格
Hose 9/16"-18 Unless Noted Connection; 5" Maximum Cutting Capacity; 1/8" Minimum Cutting Capacity; All Fuel Gas Gas Type; 90 Deg Head Angle
详细描述
Torch and Handle; Hose 9/16"-18 Unless Noted Connection; 5" Maximum Cutting Capacity; 1/8" Minimum Cutting Capacity; All Fuel Gas Gas Type; 90 Deg Head Angle; Includes Built-In Flashback Arrestor and Reverse Flow Check Valve; 21" Nominal Length; Series 1 Uses Cutting Tip; Victor