

ESAB
ESAB
0381-1641
ESAB ESAB
描述
ESAB 0381-1641
Torch and Handle; 5" Maximum Cutting Capacity; 1/8" Minimum Cutting Capacity; For Use With Any Fuel Gas, 5PSIG and Above Gas Type; 5PSIG and above; 90 Deg Head Angle; 21" Nominal Length; 1 Series; Series 1 Uses Cutting Tip; For Heavy/Medium Duty Application; Victor
制造商部件号
0381-1641
BDI部件号
18440873
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%84%8A%E6%8E%A5%E4%BA%A7%E5%93%81/0381-1641/p/18440873
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.43
Product Group - BDI
G00360
名称
Torch and Handle
产品明细
Torch and Handle
产品规格
5" Maximum Cutting Capacity; 1/8" Minimum Cutting Capacity
详细描述
Torch and Handle; 5" Maximum Cutting Capacity; 1/8" Minimum Cutting Capacity; For Use With Any Fuel Gas, 5PSIG and Above Gas Type; 5PSIG and above; 90 Deg Head Angle; 21" Nominal Length; 1 Series; Series 1 Uses Cutting Tip; For Heavy/Medium Duty Application; Victor