https://www.bdiexpress.com/medias/INDXXXXXXXXX-341-0381-1928-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcyOHxpbWFnZS9qcGVnfGFHWTBMMmd6TWk4eE1EUTFNVEF4TkRZNE1EWXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk16UXhYekF6T0RGZk1Ua3lPRjh6TURCNE16QXdMbXB3Wnd8NTgzZWIzMmJiYjYxYzIyYmUzNzdlZjk3MGVjNzhjNTNlMDhkY2FjZDBmY2ZkYmIyOGVjMGFjYzQ1MjAxNjI5Mw
ESAB
ESAB
0381-1928
ESAB ESAB
描述
ESAB 0381-1928
Torch and Handle; 8" Maximum Cutting Capacity; All Gas Type; 90 Deg Head Angle; 10" Nominal Length; Box Packing Type; Welding Process; Plus Series; Cutting Attachment Type; For Heavy Duty Application; For Model WH 315FC Plus; For Used on Torch Handle WH 315FC Plus; For Uses Cutting Tip Series 1
制造商部件号
0381-1928
BDI部件号
21555015
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%84%8A%E6%8E%A5%E4%BA%A7%E5%93%81/0381-1928/p/21555015
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.92
Product Group - BDI
G00140
名称
Torch and Handle
重量/磅
1.5
产品明细
Torch and Handle
产品规格
8" Maximum Cutting Capacity; All Gas Type; 90 Deg Head Angle; 10" Nominal Length; Box Packing Type; Welding Process; Plus Series; Cutting Attachment Type
详细描述
Torch and Handle; 8" Maximum Cutting Capacity; All Gas Type; 90 Deg Head Angle; 10" Nominal Length; Box Packing Type; Welding Process; Plus Series; Cutting Attachment Type; For Heavy Duty Application; For Model WH 315FC Plus; For Used on Torch Handle WH 315FC Plus; For Uses Cutting Tip Series 1