https://www.bdiexpress.com/medias/INDXXXXXXXXX-341-1407-0177-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODZ8aW1hZ2UvanBlZ3xhRGd4TDJnMFl5OHhNRFExTURjek9UY3lORE14T0M5SlRrUllXRmhZV0ZoWVdGaGZNelF4WHpFME1EZGZNREUzTjE4ek1EQjRNekF3TG1wd1p3fGZkOTdlZWI0OGZhN2NlODNkZTY4OGRkMWM4ZWY0YWUxYjE4YjA0OWQzMTRmY2VhYzQwZWY2MTE2MWM3YjI4YWM
https://www.bdiexpress.com/medias/INDXXXXXXXXX-341-1407-0177-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODZ8aW1hZ2UvanBlZ3xhRGd4TDJnMFl5OHhNRFExTURjek9UY3lORE14T0M5SlRrUllXRmhZV0ZoWVdGaGZNelF4WHpFME1EZGZNREUzTjE4ek1EQjRNekF3TG1wd1p3fGZkOTdlZWI0OGZhN2NlODNkZTY4OGRkMWM4ZWY0YWUxYjE4YjA0OWQzMTRmY2VhYzQwZWY2MTE2MWM3YjI4YWM
ESAB
ESAB
1407-0177
ESAB ESAB
描述
ESAB 1407-0177
Tig Welding Part; Hypalon 80 Material; 0.234" Inside Diameter; 0.366" Outside Diameter Nominal Size; Small O-Ring Type; 0.066" Nominal Width; For Used on Torch CA-1050, CA-2050, CA-1060, CA-2060 and CA-2460; Victor
制造商部件号
1407-0177
BDI部件号
18441390
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%84%8A%E6%8E%A5%E4%BA%A7%E5%93%81/1407-0177/p/18441390
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00360
名称
Part
关键字串
Tig Welding
产品明细
Tig Welding Part
产品规格
Hypalon 80 Material; 0.234" Inside Diameter; 0.366" Outside Diameter Nominal Size; Small O-Ring Type; 0.066" Nominal Width
详细描述
Tig Welding Part; Hypalon 80 Material; 0.234" Inside Diameter; 0.366" Outside Diameter Nominal Size; Small O-Ring Type; 0.066" Nominal Width; For Used on Torch CA-1050, CA-2050, CA-1060, CA-2060 and CA-2460; Victor

