HONEYWELL SAFETY
HONEYWELL SAFETY
4199CL
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY 4199CL
Faceshield Visor; Fibre-Metal; Extended View; Clear; Propionate; 0.06" Visor Thickness; 9-3/4" Visor HT; 19" Visor WD; For Use With- F400; F500 and Fh66 Faceshields
制造商部件号
4199CL
BDI部件号
18448437
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%84%8A%E6%8E%A5%E4%BA%A7%E5%93%81/4199CL/p/18448437
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 26 |
产品详细信息
分类
最低订购量
无
EAN条码
0662463150052
重量 / Kilogram
0.19
Product Group - BDI
G00360
名称
Visor
关键字串
Faceshield
产品明细
Faceshield Visor
产品规格
Faceshield Visor; Fibre-Metal; Extended View; Clear; Propionate; 0.06" Visor Thickness; 9-3/4" Visor HT; 19" Visor WD
详细描述
Faceshield Visor; Fibre-Metal; Extended View; Clear; Propionate; 0.06" Visor Thickness; 9-3/4" Visor HT; 19" Visor WD; For Use With- F400; F500 and Fh66 Faceshields