https://www.bdiexpress.com/medias/INDHNYXXXXXX-24335858-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyODR8aW1hZ2UvanBlZ3xhR00yTDJneU5DOHhNREkzTWpnNE56azVOalEwTmk5SlRrUklUbGxZV0ZoWVdGaGZNalF6TXpVNE5UaGZNekF3ZURNd01DNXFjR2N8MGUxMWQ1ZWMwNWU4ZmY4YzY4MTY5ZGRkYjUyMWFhYThjYzAwZjIzNjhjOTI1Y2UyYmRiODlhOWJlZDk0MzFjMw
HONEYWELL SAFETY
HONEYWELL SAFETY
5906BE
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY 5906BE
Welding Helmet; Tigerhood; Classic; Passive; 10 Lens Shade; 4.25" X 2" Viewing Area; Blue
制造商部件号
5906BE
BDI部件号
24335858
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%84%8A%E6%8E%A5%E4%BA%A7%E5%93%81/5906BE/p/24335858
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662463722495
重量 / Kilogram
0
Product Group - BDI
G00360
名称
Helmet
关键字串
Welding
产品明细
Welding Helmet
产品规格
Tigerhood; Classic; Passive; 10 Lens Shade; 4.25" X 2" Viewing Area; Blue
详细描述
Welding Helmet; Tigerhood; Classic; Passive; 10 Lens Shade; 4.25" X 2" Viewing Area; Blue