https://www.bdiexpress.com/medias/INDHNYXXXXXX-24335880-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjh8aW1hZ2UvanBlZ3xhR1prTDJnMlpTOHhNREkzTWpnNU5qRTFOVFkzT0M5SlRrUklUbGxZV0ZoWVdGaGZNalF6TXpVNE9EQmZNekF3ZURNd01DNXFjR2N8MTYxN2NmMjc2NTUyMzViNDI0OTUyMzcwMjZmMjEzNmJlYzBhM2VlMzc2ZmMzYzRiNzVkY2I3ODc3YjAyYjI5Zg
HONEYWELL SAFETY
HONEYWELL SAFETY
5906SR
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY 5906SR
Welding Helmet; Tigerhood; Classic; Passive; 10 Lens Shade; 4.25" X 2" Viewing Area; Silver
制造商部件号
5906SR
BDI部件号
24335880
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%84%8A%E6%8E%A5%E4%BA%A7%E5%93%81/5906SR/p/24335880
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662463722525
重量 / Kilogram
0
Product Group - BDI
G00360
名称
Helmet
关键字串
Welding
产品明细
Welding Helmet
产品规格
Tigerhood; Classic; Passive; 10 Lens Shade; 4.25" X 2" Viewing Area; Silver
详细描述
Welding Helmet; Tigerhood; Classic; Passive; 10 Lens Shade; 4.25" X 2" Viewing Area; Silver