https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998293-300X300.jpg?context=bWFzdGVyfHJvb3R8NDQ1N3xpbWFnZS9qcGVnfGFEaGlMMmd6Wmk4eE1EQTNOalk0T0RrME1UQTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVGd5T1ROZk16QXdXRE13TUM1cWNHY3xjY2U5M2E0MGJiZjNmYWE2NTgyMjE5NDFhNGVjNmE0M2Q0MDY1ZGE3M2M1MDdhZjNlNjc0ODhiNDc4YjljNDg0
BDI APPROVED
BDI APPROVED
ERSA-0710CD CIOCAN DE LIPIT
BDI APPROVED BDI APPROVED
描述
BDI APPROVED ERSA-0710CD CIOCAN DE LIPIT
Soldering Iron; 75W Power; 230VAC at 50/60HZ Voltage; EU Plug; With HTG Element; 250 to 450 Degree C Temperature Control
制造商部件号
ERSA-0710CD CIOCAN DE LIPIT
BDI部件号
24998293
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%84%8A%E6%8E%A5%E4%BA%A7%E5%93%81/ERSA-0710CD-CIOCAN-DE-LIPIT/p/24998293
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZRO238
名称
Iron
关键字串
Soldering
产品明细
Soldering Iron
产品规格
75W Power; 230VAC at 50/60HZ Voltage; EU Plug; With HTG Element; 250 to 450 Degree C Temperature Control
详细描述
Soldering Iron; 75W Power; 230VAC at 50/60HZ Voltage; EU Plug; With HTG Element; 250 to 450 Degree C Temperature Control