https://www.bdiexpress.com/medias/INDXXXXXXXXX-547-07660749265-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4ODN8aW1hZ2UvanBlZ3xhREZrTDJnelpDOHhNRFExTVRFNE9ESTFNamN3TWk5SlRrUllXRmhZV0ZoWVdGaGZOVFEzWHpBM05qWXdOelE1TWpZMVh6TXdNSGd6TURBdWFuQm58ZDM2NWIwOTUwNzhiNWY5YWQxOTY5ZGMzNGQ5MWZmNTc4NTNmNjFkOTFkYWM1YmM1NDk5M2M5MDdkODkzYmY2Yg
NORTON
NORTON
07660749263
NORTON NORTON
描述
NORTON 07660749263
Coated Belt Abrasive; Zirconia Alumina Abrasive Material; Y-WT Cotton Backing Body Material; Resin Bond; 100 Grit; 21" Nominal Length; 25/Pack Quantity; 3" Nominal Width; Norton
制造商部件号
07660749263
BDI部件号
18619443
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/07660749263/p/18619443
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Belt
产品明细
Coated Belt Abrasive
产品规格
Zirconia Alumina Abrasive Material; Y-WT Cotton Backing Body Material; Resin Bond; 100 Grit; 21" Nominal Length; 25/Pack Quantity; 3" Nominal Width; Norton
详细描述
Coated Belt Abrasive; Zirconia Alumina Abrasive Material; Y-WT Cotton Backing Body Material; Resin Bond; 100 Grit; 21" Nominal Length; 25/Pack Quantity; 3" Nominal Width; Norton